HDST, 60 A, NEMA 12/3R, 600 V, 2-pole

Item #: 779702

Cat #: DH262FDK

UPC: 782113206097

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 600 V, Max Hp: 20, 25 hp/25 hp (1PH @480,600 V TD/600 Vdc), #14-#2 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 600 V, Max Hp: 20, 25 hp/25 hp (1PH @480,600 V TD/600 Vdc), #14-#2 Cu/Al
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113206097, DH262FDK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)