ETN DH261FDK Heavy Duty Safety Swit

Item #: 779700

Cat #: DH261FDK

UPC: 782113205564

Sign In or Register to view pricing and more.
Documents & Guides
CUT DH261FDK 2-POLE (N12)

Overview

CUT DH261FDK 2-POLE (N12)
Also known as: 782113205564, DH261FDK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)