This product may not be available in all locations.
![30.5 Mm, Heavy-Duty Assembled Control Station 30.5 Mm, Heavy-Duty Assembled Control Station](https://rexel-cdn.com/products/cut10250h5204.jpg?i=15A8CD93-7F74-4AC9-8214-8B580C0F1F8A&f=420)
30.5 Mm, Heavy-Duty Assembled Control Station
Item #:
77961
Cat #:
10250H5204
UPC:
782113203102
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, Up/Down Legend, NEMA 1 Enclosure Rating
Overview
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, Up/Down Legend, NEMA 1 Enclosure Rating
Also known as: 782113203102, 10250H5204
Specifications
Type: | Heavy Duty, 2 Element, Legend: Up/Down, Assembled Control Station |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Size: | 30.500 mm |
Type: | Heavy Duty, 2 Element, Legend: Up/Down, Assembled Control Station |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Size: | 30.500 mm |
Customer Reviews
No reviews for this product
(0)