Wiring Trough, NEMA Type 12, 2.5" x 2.5" x 18", Gray

Item #: 77950

Cat #: F22T18HC

UPC: 783510165109

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 12, Hinged Cover, Size: 2.5 Inch x 2.5 Inch x 18 Inch, Steel, Painted Powder Gray Finish

Overview

Wiring Trough, NEMA Type 12, Hinged Cover, Size: 2.5 Inch x 2.5 Inch x 18 Inch, Steel, Painted Powder Gray Finish
Also known as: 783510165109, F22T18HC

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Material: Steel
Length: 18 in
IP/NEMA Rating: NEMA 12
Width: 2 1/2 in
Color: Gray
Length: 18 in
Height: 2 1/2 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)