This product may not be available in all locations.
![Servo Motor, Rotary, 480V, 63mm Frame, 6000 RPM, Low Inertia Servo Motor, Rotary, 480V, 63mm Frame, 6000 RPM, Low Inertia](https://rexel-cdn.com/products/abvpl-a0752e-pj14aaimage.jpg?i=6274173E-0C6C-4BE8-98CB-1593FA0D3DFA&f=420)
Servo Motor, Rotary, 480V, 63mm Frame, 6000 RPM, Low Inertia
Item #: 779487
Cat #: VPL-B0633M-PJ14AA
UPC: 885630575995
Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 63 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Overview
VPL Low Inertia Motors, 480 Volt AC, 63 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630575995, VPL-B0633M-PJ14AA
Specifications
Type: | Servo Motor |
Type: | Servo Motor |
Customer Reviews
No reviews for this product
(0)