Safety Switch, Double Throw, Heavy Duty, 800A, 600VAC, NEMA 1

Item #: 77946

Cat #: TC72367

UPC: 783164077070

Documents & Guides
800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

800 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Also known as: 783164077070, TC72367

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)