This product may not be available in all locations.
2
more
![Breaker, 35A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series Breaker, 35A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series](https://rexel-cdn.com/products/9paa00000028393720x540.jpg?i=C2CB310A-C281-4F80-8EE4-779AC3489F48&f=420)
Breaker, 35A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series
Item #: 77937
Cat #: THQP235
UPC: 783164085747
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
35 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width of standard breakers, They allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. THQP breakers are one-half the width of standard GE breakers But identical in design. They are available from 15 to 50 amps and in single and two pole construction.
Also known as: 783164085747, THQP235
Specifications
Amps: | 35 |
Poles: | 2 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Volts AC: | 120, 240 |
Poles: | 2 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)