Disconnect Switch, Fusible, 600A, 240VAC, 250VDC, 3P, NEMA 3R

Item #: 77934

Cat #: TH3326R

UPC: 783164009064

Documents & Guides
Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R, Heavy Duty
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R, Heavy Duty
Also known as: 783164009064, TH3326R

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)