This product may not be available in all locations.
3
more

Breaker, 15A, 3P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 77924
Cat #: THQC32015WL
UPC: 783164012682
Documents & Guides
15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Sign In or Register to view pricing and more.
Overview
15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164012682, THQC32015WL
Specifications
Mounting: | Panel |
Poles: | 3 |
Type: | Lug-In/Lug-Out, Miniature, Breaker |
Volts AC: | 120, 240 |
Amps: | 15 |
Family / Style: | Q Line |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Type: | Lug-In/Lug-Out, Miniature, Breaker |
Amps: | 15 |
Interrupt Rating DC: | 10 kA |
Poles: | 3 |
Volts AC: | 120, 240 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)