12 THHN/THWN-2 SOL Copper, Gray/Purple Stripe, 2000' CoilPak

Item #: 779204

Cat #: 58026305

UPC: 032886913082

Documents & Guides
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Purple Stripe, 2000 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Purple Stripe, 2000 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886913082, 58026305

Specifications

Gauge: 12 AWG
Material: Copper
Length: 2000 ft
Color: Gray/Purple
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 12 AWG
Length: 2000 ft
Type: Wire Pack
Material: Copper
Color: Gray/Purple
Family / Style: CoilPAK