Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x20.00x10.00, Material/finish: Ss Type 304
Overview
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x20.00x10.00, Material/finish: Ss Type 304
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Purchase panels separately. Optional stainless steel, composite and aluminum panels are also available for most sizes. Optional NEMA style steel and stainless steel panels require conversion kit catalog number CCPM4.
Also known as: 783510128579, CSD162010SS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)