This product may not be available in all locations.
3
more
Breaker, 15A, 2P, 120/240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 77918
Cat #: THQC2115WL
UPC: 783164012521
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012521, THQC2115WL
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 15 |
Type: | Cable-In / Cable-Out, Miniature Industrial, Breaker |
Family / Style: | Q Line |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Type: | Cable-In / Cable-Out, Miniature Industrial, Breaker |
Interrupt Rating DC: | 10 kA |
Poles: | 2 |
Amps: | 15 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)