This product may not be available in all locations.
2
more

Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 77917
Cat #: THQC1120WL
UPC: 783164012491
Documents & Guides
20 Amp, 1-Pole, Miniature, Industrial Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 Volt AC
Sign In or Register to view pricing and more.
Overview
20 Amp, 1-Pole, Miniature, Industrial Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 Volt AC
Also known as: 783164012491, THQC1120WL
Specifications
Mounting: | Panel |
Type: | Lug-In/Lug-Out, Miniature, Breaker |
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Type: | Lug-In/Lug-Out, Miniature, Breaker |
Amps: | 20 |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)