This product may not be available in all locations.
3
more

Breaker, 100A, 3P, 120/240V, 10 kAIC, Bolt-On, Shunt Trip, 120VAC
Item #: 77910
Cat #: THQB32100ST1
UPC: 783164034240
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Overview
100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164034240, THQB32100ST1
Specifications
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 100 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)