LED Troffer, 2x4, 39 Watt, 4800 Lumen, 3500K, 120-277V

Item #: 779078

Cat #: 2VTL448LADPEZ1LP835

UPC: 820476911835

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x4, 39 Watt, 4800 Lumen, 3500K, 80 CRI, 120-277 Volt, Dimmable, Acrylic Linear Prismatic Diffuser

Overview

LED Troffer, 2x4, 39 Watt, 4800 Lumen, 3500K, 80 CRI, 120-277 Volt, Dimmable, Acrylic Linear Prismatic Diffuser
The VT Series Volumetric LED Troffer (VTL) combines the aesthetics and high performance with intelligent LED engines for applications such as offices, schools, retail locations and hospitals. High-efficacy light engines deliver long life and excellent color, ensuring a superior quality lighting installation that is highly efficient and sustainable.
Also known as: 820476911835, 2VTL448LADPEZ1LP835

Specifications

Mounting: Recessed
Wattage: 39
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 39
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)