SW UNFUSED HD 200A 3P NEMA4X FIBERGLASS

Item #: 779067

Cat #: HU364DF

UPC: 785901627937

Sign In or Register to view pricing and more.
SW UNFUSED HD 200A 3P NEMA4X FIBERGLASS

Overview

SW UNFUSED HD 200A 3P NEMA4X FIBERGLASS
Also known as: 785901627937, HU364DF

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)