This product may not be available in all locations.

Breaker, 20A, 2P, 120/240VAC, 10 kAIC, Bolt-On, Shunt Trip, 120VAC
Item #: 77904
Cat #: THQB2120ST1
UPC: 783164033687
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Shunt Trip, 120 Volt AC
Overview
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Shunt Trip, 120 Volt AC
Also known as: 783164033687, THQB2120ST1
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 20 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)