Relay, Ice Cube, 8 Blade, 10A, 2PDT, 24VDC Coil, with Options

Item #: 779032

Cat #: G2R-2-SND-DC24(S)

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, 10 Amp, 2-Pole Double Throw, 24 Volt DC Coil, LED Indicator, Diode

Overview

Relay, Ice Cube, 8 Blade, 10 Amp, 2-Pole Double Throw, 24 Volt DC Coil, LED Indicator, Diode
Also known as: G2R-2-SND-DC24(S)

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)