LITH 2FSL2-33L-EZ1-LP835 FS Series

Item #: 779022

Cat #: 2FSL233LEZ1LP835

UPC: 820476827631

Sign In or Register to view pricing and more.
Documents & Guides
LIT 2FSL2 33L EZ1 LP835

Overview

LIT 2FSL2 33L EZ1 LP835
Also known as: 820476827631, 2FSL233LEZ1LP835

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)