16 AWG MTW, Black, 2500'

Item #: 779011

Cat #: 411020908

UPC: 029892253707

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16 AWG, MTW, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, MTW, 26-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892253707, 411020908

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 16
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)