This product may not be available in all locations.

Fuse Clip kit, 100A, Class H/J, 600VAC, for 1494U Disconnect
Item #: 778943
Cat #: 1494U-FC100J
UPC: 885630968568
Documents & Guides
Fuse Clip kit, 100 Amp, Class H/J, 600 Volt AC, for 1494U Disconnect
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fuse Clip kit, 100 Amp, Class H/J, 600 Volt AC, for 1494U Disconnect
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-FC100J from Rockwell Automation® is a 600 V AC fuse clip kit. It is 100 A class H / J. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630968568, 1494U-FC100J
Specifications
Poles: | 3 |
Mounting: | Device |
Amps: | 100 |
Class: | H, J |
Volts AC: | 600 |
Type: | Fuse Clip Kit |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 600 |
Mounting: | Device |
Class: | H, J |
Type: | Fuse Clip Kit |
Customer Reviews
No reviews for this product
(0)