LED Striplight, 48", 5000 Lumen, 5000K, 120-277V, 80CRI

Item #: 778932

Cat #: ZL1N-L48-5000LM-FST-MVOLT-50K-80CRI-WH

UPC: 820476896873

Documents & Guides
LED Striplight, 4 Foot, 5000 Lumens, 5000K, 120-277 Volt, 80CRI, Frosted Diffuser, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Striplight, 4 Foot, 5000 Lumens, 5000K, 120-277 Volt, 80CRI, Frosted Diffuser, White
Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths.
Also known as: 820476896873, ZL1N-L48-5000LM-FST-MVOLT-50K-80CRI-WH

Specifications

Wattage: 34
Type: Strip Fixture
Color Temperature: 5000 (Bright White)
Color: Frosted, White
Length: 4 ft
Material: Steel
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Type: Strip Fixture
Color: Frosted, White
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)