This product may not be available in all locations.
2
more
40A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 C
Item #: 778889
Cat #: FAZ-C40/3-NA
UPC: 015081021325
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Overview
40 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081021325, FAZ-C40/3-NA
Specifications
Poles: | 3 |
Volts DC: | 48 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 40 |
Type: | Trip Curve C |
Family / Style: | FAZ-NA |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 40 |
Family / Style: | FAZ-NA |
Volts DC: | 48 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)