![LED Driver LED Driver](https://rexel-cdn.com/products/cllur24845lsfddr.jpg?i=D9039AA0-50EF-48A3-9FDA-095929A7D63A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, Input Voltage: 120/277V, 44 Watts, 4500 Lumens, Step Dimming. ***Must be purchased with light set# 149445 or 149453***
Overview
LED Driver, Input Voltage: 120/277V, 44 Watts, 4500 Lumens, Step Dimming. ***Must be purchased with light set# 149445 or 149453***
The UR Series 4ft (1219mm) LED upgrade kit delivers 4500 lumens of enhanced spectrum 80 CRI light while achieving over 100 lumens per watt at the system level. This innovative kit is designed for retrofitting existing 1' x 4' (305mm x 1219mm) or 2' x 4' (610mm x 1219mm) luminiares to energy saving LED. The UR Series is available in neutral or cool color temperatures and with step dimming or 0-10V dimming. The UR Series upgrade kit is easy to install and fits into almost any existing linear fluorescent luminaire making it a perfect upgrade option where energy savings and long life are critical.
Also known as: UR3-48-45L-S-FD-DR
Specifications
Lumens: | 4500 |
Volts AC: | 120/277 |
Wattage: | 44 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 4500 |
Wattage: | 44 |
Dimmable: | Yes |
Volts AC: | 120/277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)