Telephone Cabinet, 30" x 30" x 6", Flush Mount

Item #: 778727
Cat #: ATC30306F
UPC: 783510445997
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 30" x 30" x 6", Material/Finish: Galvanized/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 30" x 30" x 6", Material/Finish: Galvanized/Gray.
Also known as: 783510445997, ATC30306F

Specifications

Width: 30 in
Height: 30 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 30 in
Depth: 6 in
Color: Gray
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)