Breaker, 50A, 2P, 240VAC, Bolt On, Q-Line Series, 10kAIC

Item #: 77872

Cat #: THQB22050

UPC: 783164012347

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC

Overview

50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC
Also known as: 783164012347, THQB22050

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)