LIT 2FSL440LEZ1LP840 FS SERIES

Item #: 778711

Cat #: 2FSL440LEZ1LP840

UPC: 820476874369

Documents & Guides
LIT 2FSL440LEZ1LP840 FS SERIES RECESSED LED, 2X4, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1%, 80+ CRI, 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT 2FSL440LEZ1LP840 FS SERIES RECESSED LED, 2X4, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1%, 80+ CRI, 4000K
The FS Series recessed LED luminaire combines modern aesthetics and performance in a general lighting product that enables the transformation from fluorescent to LED.
Also known as: 820476874369, 2FSL440LEZ1LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Wattage: 39.500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Wattage: 39.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)