Stud Mount Box Without Mud Ring, Depth: 2-1/2", 1/2 and 3/4" KOs

Item #: 778668

Cat #: A1SF0GS

UPC: 782856840572

Documents & Guides
Stud Mount Box Without Mud Ring, Depth: 2-1/2 Inch, Knockouts: (8) 1/2 and 3/4 Inch, (3) 1/2 Inch, Cubic Inches: 32.8, Steel
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
DC871 Str Male, Dcg, 2.06-2.18", 3" W/mesh
Item #: 397318
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
APP CG81100NASR 1 NICKEL ALUM CG W/
Item #: 1140774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Stud Mount Box Without Mud Ring, Depth: 2-1/2 Inch, Knockouts: (8) 1/2 and 3/4 Inch, (3) 1/2 Inch, Cubic Inches: 32.8, Steel
nVent CADDY All-in-One Stud-Mounted Without Mud Ring. nVent CADDY All-in-One Stud-Mounted Without Mud Ring. Box remains fixed in place when mud ring is removed.
Also known as: 782856840572, A1SF0GS

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 32.800 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Cubic Inches: 32.800 in³
Mounting: Bracket, Screw On, Nail On
Material: Steel

Customer Reviews

No reviews for this product
(0)