This product may not be available in all locations.
3
more
Breaker, 40A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Item #:
77866
Cat #:
THQB1140
UPC:
783164012200
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
40 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012200, THQB1140
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 40 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 40 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)