Fiberglass Enclosure, Screw Cover Hinged, 9" x 7" x 5"

Item #: 778538

Cat #: CL907HW

UPC: 785928009501

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, 2 Cover Screws, 9 x 7 x 5 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged, 2 Cover Screws, 9 x 7 x 5 Inch, Fiberglass/Gray
The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.
Also known as: 785928009501, CL907HW

Specifications

Width: 7 in
Depth: 5 in
Color: Gray
Material: Fiberglass
Height: 9 in
Size: 9 x 7 x 5 in
Width: 7 in
Color: Gray
Height: 9 in
Depth: 5 in
Material: Fiberglass
Size: 9 x 7 x 5 in

Customer Reviews

No reviews for this product
(0)