This product may not be available in all locations.
3
more

Safety Switch, Double Throw, 100A, 120/240VAC, Non-Fusible, NEMA3R
Item #: 77835
Cat #: TC10323R
UPC: 783164000337
Documents & Guides
Safety Switch, Double Throw, 100 Amp, 2-Pole, 120/240 Volt AC, Non-Fusible, NEMA 3R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Safety Switch, Double Throw, 100 Amp, 2-Pole, 120/240 Volt AC, Non-Fusible, NEMA 3R
Also known as: 783164000337, TC10323R
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)