Fuse, 1/2 Amp Fast-Acting Glass, 1/4" x 1", 250V

Item #: 77832

Cat #: AGX-1/2

UPC: 051712704724

Sign In or Register to view pricing and more.
Documents & Guides
1/2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

1/2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712704724, AGX-1/2

Specifications

Type: Fast-Acting, Glass
Length: 1 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Type: Fast-Acting, Glass
Diameter: 1/4 in
Mounting: Cartridge
Length: 1 in
Volts AC: 250
Amps: 0.500

Customer Reviews

No reviews for this product
(0)