This product may not be available in all locations.
2
more

Neutral Kit, 600A, 2 x 4AWG - 500MCM, Cu/Al
Item #: 77831
Cat #: TNI66
UPC: 783164018905
Documents & Guides
Neutral Kit, 600 Amp, 2 x 4 AWG to 500 MCM, Cu/Al
Sign In or Register to view pricing and more.
Overview
Neutral Kit, 600 Amp, 2 x 4 AWG to 500 MCM, Cu/Al
Also known as: 783164018905, TNI66
Specifications
Amps: | 600 |
Volts AC: | 600 |
Amps: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)