This product may not be available in all locations.
2
more

Neutral Kit, 100A, 600VAC, 10AWG to 1/0 AWG, Cu/Al
Item #: 77826
Cat #: TNI63
UPC: 783164018875
Documents & Guides
Neutral Kit, 100 Amp, 600 Volt AC, 10 AWG to 1/0 AWG, Cu/Al
Sign In or Register to view pricing and more.
No associated products found.
Overview
Neutral Kit, 100 Amp, 600 Volt AC, 10 AWG to 1/0 AWG, Cu/Al
Also known as: 783164018875, TNI63
Specifications
Amps: | 100 |
Volts AC: | 600 |
Amps: | 100 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)