Selector Switch, Square, 30mm, 3 Position, Maintained, Black Knob

Item #: 778215

Cat #: 9001KXSDCB

UPC: 785901525530

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Square, 30 mm, 3 Position, Maintained, Black Knob

Overview

Selector Switch, Square, 30 mm, 3 Position, Maintained, Black Knob
Also known as: 785901525530, 9001KXSDCB

Specifications

Mounting: Panel
Size: 30 mm
Color: Black
Type: Square, 3 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Color: Black
Standards: California Proposition 65
Size: 30 mm
Type: Square, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)