Servo Motor, Rotary, 480V, 100mm Frame, 6000 RPM, Low Inertia

Item #: 778197

Cat #: VPL-B1002M-CJ12AA

UPC: 884951312272

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1002M-CJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 6000 RPM rated speed. And it has two magnet stacks, single-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951312272, VPL-B1002M-CJ12AA

Specifications

Volts DC Control: 24
Volts AC: 480
Size: 100 mm
Type: Servo Drive
RPM: 6000
Volts DC Control: 24
Size: 100 mm
RPM: 6000
Volts AC: 480
Type: Servo Drive

Customer Reviews

No reviews for this product
(0)