This product may not be available in all locations.
4
more

Circuit Breaker Enclosure, NEMA 1, 100A, Q-Line Frame, Surface Mount
Item #: 77815
Cat #: TQL100S
UPC: 783164021424
Documents & Guides
Enclosure, Circuit Breaker, Q-Line Frame Type, 100 Amp Rated, NEMA 1, Steel, Surface Mount, 15.20 Inch Height x 4.0 Inch Depth x 6.90 Inch Width, 8.1 Lbs Weight
Sign In or Register to view pricing and more.
Overview
Enclosure, Circuit Breaker, Q-Line Frame Type, 100 Amp Rated, NEMA 1, Steel, Surface Mount, 15.20 Inch Height x 4.0 Inch Depth x 6.90 Inch Width, 8.1 Lbs Weight
Also known as: 783164021424, TQL100S
Specifications
Poles: | 2 |
Amps: | 100 |
Type: | Enclosure, Breaker |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Q Line |
Poles: | 2 |
Type: | Enclosure, Breaker |
IP/NEMA Rating: | NEMA 1 |
Amps: | 100 |
Mounting: | Surface |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)