LED Downlight, 6" Diameter, 3500K, 30 Watt, 1700 Lumen, 120V

Item #: 778098
Cat #: KR6-20L-35K-120V-10V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch Diameter, 3500K, 30 Watt, 1700 Lumen, 120 Volt, 0-10V Dimming

Overview

LED Downlight, 6 Inch Diameter, 3500K, 30 Watt, 1700 Lumen, 120 Volt, 0-10V Dimming
Also known as: KR6-20L-35K-120V-10V

Specifications

Lumens: 1700
Volts AC: 120
Wattage: 30
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 1700
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)