HVH-15-43-30 480V 3PH
Item #: 778086
Cat #: 219408
UPC:
Documents & Guides
HVH-15-43-30 480V 3PH 15KW INDUSTRIAL HEATER
Sign In or Register to view pricing and more.
Overview
HVH-15-43-30 480V 3PH 15KW INDUSTRIAL HEATER
Also known as: 219408
Specifications
Phase: | 3, 1 |
Volts AC: | 480 |
Wattage: | 7500 |
Color: | Gray |
Phase: | 3, 1 |
Wattage: | 7500 |
Volts AC: | 480 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)