This product may not be available in all locations.

GE TQD32150 TQD 3-POLE 240V 10K IC
Item #: 77808
Cat #: TQD32150
UPC: 783164021301
Documents & Guides
GE TQD32150 TQD 3-POLE 240V 1
Sign In or Register to view pricing and more.
Overview
GE TQD32150 TQD 3-POLE 240V 1
Also known as: 783164021301, TQD32150
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 150 |
Volts AC: | 240 |
Poles: | 3 |
Amps: | 150 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)