Vinyl Insul Spade Termnl 16-14AWG, #6 Stud, 25/Box

Item #: 7780

Cat #: 83-7151

UPC: 783250490158

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Stud Size: 6. Package of 50.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Stud Size: 6. Package of 50.
Also known as: 783250490158, 83-7151

Specifications

Size: 6
Color: Blue
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Size: 6
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)