This product may not be available in all locations.
Switch, Embedded, Ethernet/IP Tap, 3 Copper Ports
Item #: 77797
Cat #: 1783-ETAP
UPC: 612598349968
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Embedded, Ethernet/IP Tap, 3 Copper Ports, 24 Volt DC, 200 mA, 4.8 Watts
Overview
Switch, Embedded, Ethernet/IP Tap, 3 Copper Ports, 24 Volt DC, 200 mA, 4.8 Watts
The Embedded Switch Technology embeds Ethernet switch features into your hardware to support high performance applications. Our dual-port products with the embedded switch feature let you connect devices directly to your network, without a separate Ethernet switch, helping to reduce overall cost and simplifying system configuration. These products support linear and device-level ring (DLR) topologies for EtherNet/IP™ applications.
Also known as: 612598349968, 1783-ETAP
Specifications
Volts DC: | 24 |
Amps: | 0.200 |
Wattage: | 4.800 |
Number of Ports: | 3 |
Volts DC: | 24 |
Wattage: | 4.800 |
Amps: | 0.200 |
Number of Ports: | 3 |
Customer Reviews
No reviews for this product
(0)