Transformer, Control, 2KVA, Multi-Tap, Open, Copper Wound

Item #: 777843

Cat #: 631-2301-300

UPC: 783795161407

Documents & Guides
2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Group AA, Open, Copper Wound
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Group AA, Open, Copper Wound
Also known as: 783795161407, 631-2301-300

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 2kVA
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)