300/3 SE/SER Aluminum 1000'

Item #: 777752

Cat #: SER3003003004/01000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 300 MCM and (1) 4/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(3) 300 MCM and (1) 4/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
(3) 300 MCM and (1) 4/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Also known as: SER3003003004/01000RL

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 300
Volts AC: 600
Conductors: 3
Jacket: PVC
Gauge: 300
Length: 1000 ft
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)