6000W 480V Portable Infrared Heater

Item #: 777733

Cat #: 341198

UPC:

Sign In or Register to view pricing and more.
STAR-06A-43-P 480V 3PH 6KW - ChromaStarTM Infra-Red Comfort Heater. All portable heaters are supplied fully assembled to a rugged, chrome-nickel plated tubular steel cart and handle (1.5 and 2.0 kW heater has a fixed pedestal). The cart features large wheels for easy portability. All portable heaters include safety grills to protect personnel from contacting hot elements.

Overview

STAR-06A-43-P 480V 3PH 6KW - ChromaStarTM Infra-Red Comfort Heater. All portable heaters are supplied fully assembled to a rugged, chrome-nickel plated tubular steel cart and handle (1.5 and 2.0 kW heater has a fixed pedestal). The cart features large wheels for easy portability. All portable heaters include safety grills to protect personnel from contacting hot elements.
Also known as: 341198

Specifications

Phase: 3
Wattage: 6000
Volts AC: 480
Phase: 3
Volts AC: 480
Wattage: 6000

Customer Reviews

No reviews for this product
(0)