1500W 120V Portable Infrared Heater

Item #: 777720

Cat #: 340486

UPC:

Sign In or Register to view pricing and more.
STAR-02A-11-PC*- ChromaStarTM Infra-Red Comfort Heater. *Includes 6 Foot cord and 2-prong grounding type plug. All portable heaters are supplied fully assembled to a rugged, chrome-nickel plated tubular steel cart and handle (1.5 and 2.0 kW heater has a fixed pedestal). The cart features large wheels for easy portability. All portable heaters include safety grills to protect personnel from contacting hot elements.

Overview

STAR-02A-11-PC*- ChromaStarTM Infra-Red Comfort Heater. *Includes 6 Foot cord and 2-prong grounding type plug. All portable heaters are supplied fully assembled to a rugged, chrome-nickel plated tubular steel cart and handle (1.5 and 2.0 kW heater has a fixed pedestal). The cart features large wheels for easy portability. All portable heaters include safety grills to protect personnel from contacting hot elements.
Also known as: 340486

Specifications

Wattage: 4500
Volts AC: 120
Phase: 1
Wattage: 4500
Phase: 1
Volts AC: 120

Customer Reviews

No reviews for this product
(0)