Wireless In-Wall Switch, RF Technology

Item #: 777693

Cat #: PD-5WS-DV-WH

UPC: 784276041133

Sign In or Register to view pricing and more.
Documents & Guides
Wireless Decorator Style In-Wall Switch, RF Technology, 120/277 VAC, Works with Lutron Occupancy/Vacancy Sensors, White ***Neutral Not Required*** (Wallplate Sold Separately)

Overview

Wireless Decorator Style In-Wall Switch, RF Technology, 120/277 VAC, Works with Lutron Occupancy/Vacancy Sensors, White ***Neutral Not Required*** (Wallplate Sold Separately)
Caseta Wireless switch, 5A lighting or 3A fan, 120/277V in white
Also known as: 784276041133, PD-5WS-DV-WH

Specifications

Wattage: 600
Volts AC: 120, 240, 208
Family / Style: Caséta
Color: White
Mounting: Knuckle
Wattage: 600
Family / Style: Caséta
Mounting: Knuckle
Volts AC: 120, 240, 208
Color: White

Customer Reviews

No reviews for this product
(0)