Operator Interface, 19" Flat Panel Monitor, Touchscreen, Aluminum Bezel

Item #: 77769

Cat #: 6186M-19PT

UPC: 612598710775

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Performance, 19 Inch, Flat Panel Monitor, Touchscreen, Aluminum Bezel, Class 1 Div 2

Overview

Operator Interface, Performance, 19 Inch, Flat Panel Monitor, Touchscreen, Aluminum Bezel, Class 1 Div 2
Also known as: 612598710775, 6186M-19PT

Specifications

Size: 19 in
Mounting: Surface
Material: Aluminum
Type: Flat Panel Monitor
Size: 19 in
Material: Aluminum
Mounting: Surface
Type: Flat Panel Monitor

Customer Reviews

No reviews for this product
(0)