This product may not be available in all locations.

Disconnect Switch, 600A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Item #: 77765
Cat #: THN3366R
UPC: 783164011395
Documents & Guides
Disconnect Switch, 600 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty
Sign In or Register to view pricing and more.
Mersen
TRS500R Fuse, Tri-Onic®, 600VAC, 300VDC, 500A, Time-Delay, Class RK5, TRS Series
Item #: 49962
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FRN-R-600 Fuse, 600 Amp, Class RK5, Dual-Element, Time-Delay, 250V
Item #: 1126
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, 600 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty
Also known as: 783164011395, THN3366R
Specifications
Poles: | 3 |
Amps: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)