Disconnect Switch, 400A, 600V, 3P, Non-Fusible, NEMA 1, Heavy Duty

Item #: 77764

Cat #: THN3365

UPC: 783164011388

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

Overview

Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Also known as: 783164011388, THN3365

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)